1118 Prodigy Spring Powered Stapler 25-Sheet Capacity Blue/Silver
- Mfr # 1118
- Zoro # G003756093
product price:Â
$
73.99
/ea
Key Features
Sheet Capacity
28
Color
White
Staple Type
Full Strip
Includes
Standard 1/4" Staples Strip
Features
Non-slip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1118
- Zoro #
- G003756093
- UPC #
- 842048011187
- Country of Origin
- Taiwan, Province of China
Dimensions
- Staple Size
- 1/4"
Details
- Item
- Desktop Stapler
- Sheet Capacity
- 28
- Color
- White
- Staple Type
- Full Strip
- Includes
- Standard 1/4" Staples Strip
- Features
- Non-slip
- Staple Capacity
- 210
- Series
- Prodigy
- Stapler Type
- Full Strip
Description
Patented one finger stapling power-assisted stapling technology. Sophisticated design with all-metal housing Ergonomic styling with a non-slip rubberized handle and base. Works with standard staples. Package includes one box of staples. Stapler Type: Full Strip Desktop; Staple Capacity: Full Strip (210 Staples); Size of Staple Used: 1/4 in; Type of Staple Used: Standard.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.