This item is Discontinued.

Accentra Accentra 1433 inSpire Stapler; 20-Sheet Capacity - Black & Silver 1433

Accentra 1433 inSpire Stapler; 20-Sheet Capacity - Black & Silver (Discontinued)

  • Mfr # 1433
  • Zoro # G703756348
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1433
Zoro #
G703756348
UPC #
50842048014336
Country of Origin
China

Description

Features
  • Innovative One-Finger stapling technology for effortless stapling.
  • Jam-free operation.
  • Uses standard staples.
  • Global Product Type - Staplers-Full Strip
  • Stapler Type - Full Strip
  • Staple Capacity - Full Strip (210 Staples)
  • Sheet Capacity - 20
  • Staple Loading - Slide-Open
  • Throat Depth - 4 1/2 in.
  • Color - Black/Silver
  • Material - Metal
  • Replacement Staples - Paper Pro 1901
  • All sheet capacities are based on 20-lb. bond
  • Sturdy Die-Cast Metal & Plastic Design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.