This item is Discontinued.

Accentra Accentra 2340 inDulge Two-Hole Punch; 40-Sheet Capacity - Black & Silver 2340

Accentra 2340 inDulge Two-Hole Punch; 40-Sheet Capacity - Black & Silver (Discontinued)

  • Mfr # 2340
  • Zoro # G904063283
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2340
Zoro #
G904063283
UPC #
50842048023406
Country of Origin
China

Description

Features
  • Pro Punch technology with asymmetrical dies for 40% easier punching.
  • Jam-free operation.
  • Die-cast metal body for long-lasting use.
  • Paper guide delivers punching consistency.
  • Compact size with lock-down handle for easy storage.
  • Built-in chip compartment, with rear door, for neat chip disposal.
  • Non-slip rubber base.
  • Global Product Type - Punches-Three Hole
  • Sheet Capacity - 40
  • Operating Method - Manual
  • Number of Holes - 2
  • Hole Diameter - 9/32 in.
  • Clippings Receptacle - Easy-Empty Rear Door Waste Compartment
  • Throat Reach - 3/8 in.
  • Punch Shape - Round
  • Material - Die-Cast Metal/Plastic
  • Length - 4.4 in.
  • Color - Black/Silver
  • Hole Size - 9/32 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.