ACI1110 Stapler- Use Standard Staples- 25 Sheet Capacity- Black-Silver
- Mfr # 1110
- Zoro # G303957008
product price:Â
$
48.95
/ea
Key Features
Sheet Capacity
28
Color
Silver, Black
Features
Non-slip
Includes
(1) Box of Staples
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1110
- Zoro #
- G303957008
- UPC #
- 842048011101
- Country of Origin
- China
Details
- Item
- Desktop Stapler
- Sheet Capacity
- 28
- Color
- Silver, Black
- Features
- Non-slip
- Includes
- (1) Box of Staples
- Material
- Rubber
- Series
- Prodigy
Description
Spring-powered stapler allows you to drive a staple through 25 sheets with the press of one finger. Lightweight design offers an ergonomic shape and rubberized nonslip handle, easy drop-in loading and staples-remaining window. Stapler uses standard staples and includes one box of staples.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.