ACI2340 2- Hole Punch Traditional 40 Sheet Cap Black- Silver
- Mfr # ACI2340
- Zoro # G104014825
product price:Â
$
71.15
/ea
Key Features
Size
9/32 in
Capacity
40 Sheet
Color
Silver, Black
Features
Paper Guide, Jam-free, Rubber Feet Base, Non-skid Base, Lock Down Handle
Number of Punch Heads
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACI2340
- Zoro #
- G104014825
- UPC #
- 842048023401
- Country of Origin
- China
- Item
- Manual Hole Punch
- Capacity
- 40 Sheet
- Color
- Silver, Black
- Features
- Paper Guide, Jam-free, Rubber Feet Base, Non-skid Base, Lock Down Handle
- Number of Punch Heads
- 2
Dimensions
- Size
- 9/32 in
Description
Two-hole punch cleanly and easily drills holes through up to 40 sheets of paper at a time with absolutely jam-free operation. Advanced dies make punching 50 percent easier than standard hole-punches. Handle locks down in place for efficient, space-saving storage. Internal waste chamber offers an easy-access rear door. Design also includes a jam-free mechanism, convenient paper guide and nonslip rubberized base.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.