
Aeria, 1 Light LED Wall Sconce Vanity, Chrome Finish, Clear Glass (Discontinued)
- Mfr # 52081LEDDLP-CH/CLR
- Zoro # G607663872
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52081LEDDLP-CH/CLR
Zoro #
G607663872
UPC #
641594211047
Country of Origin
China
Dimensions
Width
4.75 Inch
Length
4.75 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Vanity, Wall Sconce
Glass Color
Chrome
Housing Material
Metal
Fixture Wattage
5 W
Lighting Certification
Energy Efficient, Title 20, UL (US/Canada) Listed
Lamp Type
G9 (RLED)
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.