
Aeria, 5 Light ClusterPendant, Chrome Finish, Clear Glass (Discontinued)
- Mfr # 52076-CH/CLR
- Zoro # G607664022
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52076-CH/CLR
Zoro #
G607664022
UPC #
641594187533
Country of Origin
China
Dimensions
Diameter
14 Inch
Details
Color
Chrome
Lamp Type
Bi-Pin HGN 12v (HGN)
Mounting
Ceiling
Voltage
12v
Item
Pendant
Includes
10 feet of co-axial cord included
Color Temperature
2900K
Material
Metal
Standards
UL (US/Canada) Listed
Lamp Included
Yes
Fixture Wattage
100 W
Dimmable
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.