
Aero, Flush Mount, Brushed Steel Finish, Opal Glass (Discontinued)
- Mfr # 20670-BS/OPL
- Zoro # G207664002
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20670-BS/OPL
Zoro #
G207664002
UPC #
641594169843
Country of Origin
China
Dimensions
Diameter
10 Inch
Details
Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
A-19 (INC)
Voltage
120v
Dimmable
Yes
Item
Flush Mount
Lighting Certification
Alternative Lamping Available (CFL), UL (US/Canada) Listed
Housing Material
Steel
Lamp Included
No
Fixture Lens Material
Glass
Fixture Wattage
75 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.