
Aero, Flush Mount, Chrome Finish, Opal Glass
Mfr # 20671-CH/OPL
Zoro # G507664191
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Mounting
Ceiling
Lamp Type
A-19 (INC)
Voltage
120v
Dimmable
Yes
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20671-CH/OPL
Zoro #
G507664191
UPC #
641594152111
Country of Origin
China
Dimensions
Diameter
12.5 Inch
Details
Mounting
Ceiling
Lamp Type
A-19 (INC)
Voltage
120v
Dimmable
Yes
Item
Flush Mount
Lamp Included
No
Housing Material
Steel
Fixture Wattage
120 W
Color
Chrome
Fixture Lens Material
Glass
Lighting Certification
Alternative Lamping Available (CFL), UL (US/Canada) Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.