Drake 5in 1-Light Brushed Gold Modern Industrial Indoor Wall Sconce with Clear Hammered Glass Shade
- Mfr # 96301-BG
- Zoro # G810386018
product price:Â
$
62.69
/ea
Key Features
Finish
Brushed Gold
Glass Color
Clear Hammered Glass
Standards
UL/CUL
Connection Type
Hard Wired
Light Source
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96301-BG
- Zoro #
- G810386018
- UPC #
- 046335083226
- Country of Origin
- China
Details
- Finish
- Brushed Gold
- Glass Color
- Clear Hammered Glass
- Standards
- UL/CUL
- Connection Type
- Hard Wired
- Light Source
- Incandescent
- Number of Lights
- 1
- Safety Rated
- Damp
Description
Classic Design meets Modern Minimalism in the Drake collection. The lines are bold, timeless details are simplified and finishes kept clean, providing a modern take on Traditional style.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.