Zoro Homepage

Aero, Pendant, Chrome Finish, Opal Glass

  • Mfr # 20673-CH/OPL

  • Zoro # G907664197


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Fixture Wattage
180 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20673-CH/OPL
Zoro #
G907664197
UPC #
641594152135
Country of Origin
China

Dimensions

Diameter
15.75 Inch

Details

Color
Chrome
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Fixture Wattage
180 W
Lamp Included
No
Standards
Lighting - Alternative Lamping Available (CFL), UL (US/Canada) Listed
Includes
10 feet of cable and cord included
Material
Steel
Dimmable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.