
Affluence, LED Pendant, Chrome Finish, Clear Crystal Acrylic (Discontinued)
- Mfr # 62454LEDD-CH/CCL
- Zoro # G207665269
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62454LEDD-CH/CCL
Zoro #
G207665269
UPC #
641594208160
Country of Origin
China
Dimensions
Diameter
15.75 Inch
Details
Color
Chrome
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Includes
10 feet of cable and cord included
Color Temperature
3000K
Dimmable
Yes
Lamp Included
Yes
Fixture Wattage
29 W
Material
Steel
Standards
Energy Efficient, UL (US/Canada) Listed
CRI
80
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.