
Altum, Flush Mount, White Finish, Opal Glass (Discontinued)
- Mfr # 50187-WH/OPL
- Zoro # G407665243
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50187-WH/OPL
Zoro #
G407665243
UPC #
641594159486
Country of Origin
China
Dimensions
Diameter
12.5 Inch
Details
Mounting
Ceiling
Lamp Type
A-19 (INC)
Voltage
120v
Dimmable
Yes
Item
Flush Mount
Lamp Included
No
Fixture Lens Material
Glass
Lighting Certification
Alternative Lamping Available (CFL), UL (US/Canada) Listed
Color
White
Housing Material
Metal
Fixture Wattage
120 W
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.