
Altum, LED Flush Mount, White Finish, Opal Glass (Discontinued)
- Mfr # 50186LEDD-WH/OPL
- Zoro # G107665314
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50186LEDD-WH/OPL
Zoro #
G107665314
UPC #
641594200720
Country of Origin
China
Dimensions
Diameter
10.25 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1515 Lm
Dimmable
Yes
Item
Flush Mount
Lighting Certification
Alternative Lamping Available (CFL), ETL (US/Canada) Listed, Energy Efficient, Energy Star
Color Rendering Index
90
Housing Material
Metal
Lamp Included
Yes
Fixture Lens Material
Glass
Fixture Wattage
15 W
Color Temperature
3000K
Color
White
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.