
Altum, LED Flush Mount, White Finish, Opal Glass (Discontinued)
- Mfr # 50187LEDD-WH/OPL
- Zoro # G907665392
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50187LEDD-WH/OPL
Zoro #
G907665392
UPC #
641594200737
Country of Origin
China
Dimensions
Diameter
12.5 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1440 Lm
Dimmable
Yes
Item
Flush Mount
Fixture Lens Material
Glass
Color Rendering Index
90
Color Temperature
3000K
Housing Material
Metal
Fixture Wattage
17 W
Lamp Included
Yes
Color
White
Lighting Certification
Alternative Lamping Available (CFL), Energy Efficient, Energy Star, UL (US/Canada) Listed
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.