
Altum, LED Flush Mount, White Finish, Opal Glass (Discontinued)
- Mfr # 50187LEDDLP-WH/OPL
- Zoro # G107665345
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50187LEDDLP-WH/OPL
Zoro #
G107665345
UPC #
641594220810
Country of Origin
China
Dimensions
Diameter
12.5 Inch
Details
Mounting
Ceiling
Lamp Type
A-19 (RLED)
Voltage
120v
Lumens
1600 Lm
Dimmable
Yes
Item
Flush Mount
Color Rendering Index
90
Fixture Wattage
20 W
Lamp Included
Yes
Housing Material
Metal
Color Temperature
3000K
Lighting Certification
Alternative Lamping Available (CFL), Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Color
White
Fixture Lens Material
Glass
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.