Zoro Homepage

Artemis, Wall Sconce, Bronze Finish, Opal Glass

  • Mfr # 20439-BRZ/OPL

  • Zoro # G207664224


product price: $61.99
/ea

Key Features

Mounting Type
Wall
Width
11 Inch
Dimmable
Yes
Fixture Voltage
120v
Glass Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20439-BRZ/OPL
Zoro #
G207664224
UPC #
641594231120
Country of Origin
China

Dimensions

Width
11 Inch
Length
10 Inch

Details

Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Wall Sconce
Glass Color
Bronze
Lamp Included
No
Fixture Wattage
120 W
Housing Material
Steel
Lamp Type
A-19 (INC)
Lighting Certification
ADA, Alternative Lamping Available (CFL), UL (US/Canada) Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.