
Astro, Pendant, Glossy White Finish, Silver (Discontinued)
- Mfr # 23767-GWH/SILV
- Zoro # G707664328
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23767-GWH/SILV
Zoro #
G707664328
UPC #
641594187687
Country of Origin
China
Dimensions
Diameter
16 Inch
Details
Color
Glossy White
Lamp Type
G-40 (INC)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Material
Metal
Standards
ETL (US/Canada) Listed
Includes
10 feet of black linen coated wire included
Dimmable
Yes
Lamp Included
No
Fixture Wattage
100 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.