Zoro Homepage

Atom, LED Flush Mount, Oil Rubbed Bronze Finish, Opal Glass

  • Mfr # 20725LEDDLP-ORB/OPL

  • Zoro # G107665031


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (RLED)
Voltage
120v
Lumens
1600 Lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20725LEDDLP-ORB/OPL
Zoro #
G107665031
UPC #
641594221251
Country of Origin
China

Dimensions

Diameter
12.5 Inch

Details

Mounting
Ceiling
Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (RLED)
Voltage
120v
Lumens
1600 Lm
Dimmable
Yes
Item
Flush Mount
Lamp Included
Yes
Fixture Lens Material
Glass
Color Rendering Index
90
Color Temperature
3000K
Housing Material
Steel
Fixture Wattage
20 W
Lighting Certification
Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.