
Atomiser, 1 Light LED Wall Sconce Vanity, Chrome Finish, Opal Glass (Discontinued)
- Mfr # 62491LEDD-CH/OPL
- Zoro # G907665101
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62491LEDD-CH/OPL
Zoro #
G907665101
UPC #
641594219067
Country of Origin
China
Dimensions
Width
5.5 Inch
Length
5 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Vanity, Wall Sconce
Glass Color
Chrome
Lighting Certification
Energy Efficient, UL (US/Canada) Listed
Lamp Included
Yes
Housing Material
Stainless Steel
Fixture Wattage
5 W
Lamp Type
LED SSL (DLED)
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.