
Atomiser, 4 Light LED Vanity, Chrome Finish, Opal Glass (Discontinued)
- Mfr # 62493LEDD-CH/OPL
- Zoro # G207665160
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62493LEDD-CH/OPL
Zoro #
G207665160
UPC #
641594219180
Country of Origin
China
Dimensions
Length
35 Inch
Width
5.5 Inch
Details
Item
Vanity
Color
Chrome
Lamp Type
LED SSL (DLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Lamp Included
Yes
Lighting Certification
Energy Efficient, UL (US/Canada) Listed
Dimmable
Yes
Housing Material
Stainless Steel
Fixture Wattage
20 W
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.