Avante, Outdoor LED Wall Mount, Satin Finish, Opal Glass

  • Mfr # 20044LEDDMG-SAT/OPL

  • Zoro # G607351779


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1220 Lm
Max. Fixture Wattage
14 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20044LEDDMG-SAT/OPL
Zoro #
G607351779
UPC #
641594206906
Country of Origin
China

Details

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
1220 Lm
Max. Fixture Wattage
14 W
Color Temperature
3000K
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed
Lamp Included / Lamp Not Included
Lamp Included
Hosuing Material
Aluminum
Item
Wall Mount
Color Rendering Index
90
Dimmable
Yes
Lamp Type
LED SSL (DLED)
Lens Material
Glass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.