
Fleming Supply Dual Motion Sensor Security Light
Mfr # 372740YUB
Zoro # G501777019
product price: $17.85
/eaKey Features
Height
6
Width
4.75
Length
4
Weight
0.55
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
372740YUB
Zoro #
G501777019
UPC #
194189540539
Country of Origin
China
Dimensions
Height
6
Width
4.75
Length
4
Details
Weight
0.55
Description
Illuminate any outdoor space with the Fleming Supply Dual Headed Motion Security Light. Fully adjustable, the wireless twin LED spotlights can be directed at any angle while the motion sensor provides added convenience and security. They are ideal for your porch, deck, garden, or backyard!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.