
Band, Outdoor LED Wall Sconce, Bronze Finish, Acrylic Lens Acrylic (Discontinued)
- Mfr # 23007LEDDMG-BRZ/ACR
- Zoro # G807664969
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23007LEDDMG-BRZ/ACR
Zoro #
G807664969
UPC #
641594223453
Country of Origin
China
Dimensions
Width
11 Inch
Length
7.75 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Item
Wall Mount
Glass Color
Bronze
Lamp Type
LED SSL (DLED)
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, Marine Grade
Fixture Wattage
15 W
Lamp Included
Yes
Housing Material
Aluminum
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.