
Bellagio, LED Flush Mount, Smoked Finish, Opal Glass (Discontinued)
- Mfr # 50199LEDD-OPL/SMK
- Zoro # G107666304
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50199LEDD-OPL/SMK
Zoro #
G107666304
UPC #
641594219586
Country of Origin
China
Dimensions
Diameter
12 Inch
Details
Mounting
Ceiling
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
800 Lm
Dimmable
Yes
Item
Flush Mount
Fixture Lens Material
Glass
Housing Material
Metal
Fixture Wattage
10 W
Lighting Certification
Energy Efficient, UL (US/Canada) Listed
Color
Smoked
Lamp Included
Yes
Color Temperature
3000K
Color Rendering Index
84
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.