
Bermuda 1 Light Outdoor LED Wall Mount, White Finish, Ribbed Frosted Glass
Mfr # 20010LEDDMGLP-WH/RFR
Zoro # G107351613
product price:Â $116.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Lens Material
Glass
Hosuing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20010LEDDMGLP-WH/RFR
Zoro #
G107351613
UPC #
641594206647
Country of Origin
China
Dimensions
Length
7 Inch
Width
10.5 Inch
Details
Fixture Voltage
120v
Mounting
Wall
Lumens
800 Lm
Lens Material
Glass
Item
Wall Mount
Hosuing Material
Aluminum
Housing Color
White
Lamp Type
A-19 (RLED)
Dimmable
Yes
Lighting Certification
Energy Efficient, JA8-2019/Title 24, Marine Grade, Title 20, UL (US/Canada) Listed
Lamp Included / Lamp Not Included
Lamp Included
Color Temperature
3000K
Color Rendering Index
80
Max. Fixture Wattage
10 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.