Boulder, 3 Light LED Pendant, Mirrored Stainless Steel Finish, Clear Glass

  • Mfr # 63127LEDDLP-MSS/CLR

  • Zoro # G407664246


product price: $478.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Mirrored Stainless Steel
Lamp Type
ST19 (RLED)
Mounting
Ceiling
Voltage
120v
Fixture Wattage
15 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63127LEDDLP-MSS/CLR
Zoro #
G407664246
UPC #
641594230208
Country of Origin
China

Dimensions

Diameter
23.5 Inch

Details

Housing Finish
Mirrored Stainless Steel
Lamp Type
ST19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Fixture Wattage
15 W
Material
Metal
Includes
10 feet of clear coated cord included
CRI
80
Dimmable
Yes
Lamp Included
Yes
Color Temperature
2200K
Standards
Lighting - Energy Efficient, Title 20, UL (US/Canada) Listed

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.