Rio Cord Pendant, Gold Foil/Clear, Satin Nickel Finish, 1x9W LED

  • Mfr # 1JT-RIOGF-LED-SN
  • Zoro # G306141756
product price: 
$
900.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
13 in
Length
12.375 in
Width
12.375 in
Lamp Type
A19
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1JT-RIOGF-LED-SN
Zoro #
G306141756
UPC #
767893267155
Country of Origin
Germany

Dimensions

Height
13 in
Length
12.375 in
Width
12.375 in
Shade Diameter
12.375 in
Maximum Hanging Length
10
Shade Height
13 in
Shade Length
12.375 in
Canopy/Fitter Length
5 in
Canopy/Fitter Height
0.625 in
Canopy/Fitter Diameter
5 in

Details

Color
Gold
Housing Finish
Satin Nickel
Lamp Type
A19
Mounting
Damp
Voltage
120V
Number of Lights
1
Light Type
LED
Style
Contemporary
Shade Material
Glass
Item
Pendant
Lamp Quantity
1
Standards
UL; cUL
Includes
Lamps
Max. Fixture Wattage
9W
Fixture Wattage
9W
Color Temperature
3000 K
Housing Material
Brass/Steel
CRI
90+
Fixture Type
Cord
Bulb Technology
LED
Rated Life
30,000 hr
Material
Brass/Steel
Dimmable
Yes
Lumens
800
Shade Color
Gold
Fixture Socket Type
GU24
Shade Finish
Gold Foil/Clear
Lamp Shape
A19
Lamp Base
GU24
Damp/Wet Rating
Damp
Series
Rio
Lamp Included
Yes

Description

Inspired by the natural beauty of the Hibiscus flower, our Rio Gold Pendant is a large scale fluted European glass shade, specifically designed for spacious environments. Our Gold Foil glass has combined sparkling and metallic aesthetics, with the inner foil casting a compelling warm glow when illuminated. The composition employs textured metal foil applied to the inner surface of a glossy clear blown glass, with a polished cut ring artfully placed between the metal and the clear bottom edge. The cord pendant fixture is equipped with a 10' SVT cordset and an low profile flat monopoint canopy. These stylish and functional luminaries are offered in a beautiful Satin Nickel finish.

Ratings & reviews