
Brick, 1 Light Outdoor Wall Mount, Opal Glass
Mfr # 20450-OPL
Zoro # G007351850
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Voltage
120v
Width
10.25 Inch
Length
5.5 Inch
Lens Material
Glass
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20450-OPL
Zoro #
G007351850
UPC #
641594127911
Country of Origin
China
Dimensions
Width
10.25 Inch
Length
5.5 Inch
Details
Item
Wall Mount
Voltage
120v
Lens Material
Glass
Housing Material
Steel
Lamp Included
No
Mounting
Wall
Fixture Wattage
75 W
Lamp Type
A-19 (INC)
Lighting Certification
ADA, Alternative Lamping Available (CFL), UL (US/Canada) Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.