
Burst, LED Pendant, Antique Bronze Finish, Clear Glass (Discontinued)
- Mfr # 63122LEDDLP-ABRZ/CLR
- Zoro # G507663972
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63122LEDDLP-ABRZ/CLR
Zoro #
G507663972
UPC #
641594230161
Country of Origin
China
Dimensions
Diameter
28 Inch
Details
Color
Antique Bronze
Lamp Type
G9 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Fixture Wattage
41 W
Standards
Energy Efficient, Title 20, UL (US/Canada) Listed
Includes
10 feet of clear cord included
Dimmable
Yes
Color Temperature
3000K
CRI
80
Material
Metal
Lamp Included
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.