Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carmel, LED Linear Pendant, Matte Black Finish, Acrylic Lens Acrylic

  • Mfr # 24891LEDD-MBL/ACR

  • Zoro # G507664276


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24891LEDD-MBL/ACR
Zoro #
G507664276
UPC #
641594235050
Country of Origin
China

Dimensions

Diameter
2.5 Inch

Details

Housing Finish
Matte Black
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Linear
CRI
90
Standards
Lighting - Energy Efficient, UL (US/Canada) Listed
Color Temperature
3000K
Fixture Wattage
24 W
Material
Aluminum
Dimmable
Yes
Includes
10 feet of aircraft cable
Lamp Included
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.