Shop TROY LIGHTING
See all product information
Create Account
Jura Integrated LED Wall Sconce by Chandler McLellan, Ceramic Rustic Shell, 10 In x 14.5 In
- Mfr # B3915-PBR/CRH
- Zoro # G915620840
product price:Â
$
530.00
/ea
Free Shipping & Returns
Key Features
Height
14.5 in
Width
10 in
Fixture Voltage
120V
Body Material
Ceramic
Description/Special Features
Clean with soft, damp cloth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3915-PBR/CRH
- Zoro #
- G915620840
- UPC #
- 197292114802
- Country of Origin
- Philippines
- Fixture Voltage
- 120V
- Item
- Wall Sconce
- Body Material
- Ceramic
- Description/Special Features
- Clean with soft, damp cloth
- Lamp Type
- Integrated LED
- Lamp Quantity
- 1
- Fixture Wattage
- 8 W
- Includes
- Fixture, Hardware
- Collection
- Chandler McLellan
- Battery Included
- No
- Color
- Patina Brass and Ceramic Rustic Shell
Dimensions
- Height
- 14.5 in
- Width
- 10 in
- Length
- 10 in
- Fixture Width
- 4.75 in
- Fixture Height
- 4.75 in
- Cord Length
- 7 in
Description
The Jura sconce explores the interaction between soft and hard edges, drawing inspiration from the serene Scottish beaches of Islay and Jura. Mirroring the serene curves of the coast against the rugged hills of the surrounding landscapes, the matte ceramic backplate is juxtaposed with a rectilinear Patina Brass bar containing the LED. When in use, the light bounces off the cloud-like dish, creating a glare-free glow. Part of our Chandler McLellan collection.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.