
Carmel, LED Linear Pendant, Matte White Finish, Acrylic Lens Acrylic
Mfr # 24891LEDD-MWH/ACR
Zoro # G907664265
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Matte White
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24891LEDD-MWH/ACR
Zoro #
G907664265
UPC #
641594235036
Country of Origin
China
Dimensions
Diameter
2.5 Inch
Details
Housing Finish
Matte White
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Linear
Dimmable
Yes
CRI
90
Color Temperature
3000K
Includes
10 feet of aircraft cable
Lamp Included
Yes
Fixture Wattage
24 W
Standards
Lighting - Energy Efficient, UL (US/Canada) Listed
Material
Aluminum
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.