
Champagne, LED Pendant, Oil Rubbed Bronze Finish, Red Glass (Discontinued)
- Mfr # 28012-4C-ORB/RED
- Zoro # G307666166
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28012-4C-ORB/RED
Zoro #
G307666166
UPC #
641594212761
Country of Origin
China
Dimensions
Width
9 Inch
Details
Housing Finish
Oil Rubbed Bronze
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Includes
Brushed steel finish paired with 12 feet of clear cord
Color Temperature
3000K
Material
Metal
CRI
90
Dimmable
Yes
Fixture Wattage
10 W
Lamp Included
Yes
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, UL (US/Canada) Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.