
Champagne, Pendant, Brushed Steel Finish, Lime Green Glass (Discontinued)
- Mfr # 28012-1C-BS/LGR
- Zoro # G607663957
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28012-1C-BS/LGR
Zoro #
G607663957
UPC #
641594164220
Country of Origin
China
Dimensions
Width
9 Inch
Details
Housing Finish
Brushed Steel
Lamp Type
A-19 (INC)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
Fixture Wattage
100 W
Material
Metal
Dimmable
Yes
Standards
UL (US/Canada) Listed
Lamp Included
No
Includes
Brushed steel finish paired with 12 feet of clear cord
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.