
Chianti, LED Pendant, Oil Rubbed Bronze Finish, Purple Cloud Glass (Discontinued)
- Mfr # 28078-3C-ORB/PLC
- Zoro # G507665037
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28078-3C-ORB/PLC
Zoro #
G507665037
UPC #
641594209488
Country of Origin
China
Dimensions
Width
7.25 Inch
Details
Housing Finish
Oil Rubbed Bronze
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Mini Pendant
CRI
90
Color Temperature
3000K
Standards
Lighting - Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Lamp Included
Yes
Fixture Wattage
10 W
Dimmable
Yes
Material
Metal
Includes
Brushed steel finish paired with 12 feet of clear cord
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.