
Classic, 5 Light LED Linear Pendant, Chrome Finish, Opal Glass (Discontinued)
- Mfr # 62476LEDD-CH/OPL
- Zoro # G707666018
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62476LEDD-CH/OPL
Zoro #
G707666018
UPC #
641594207576
Country of Origin
China
Dimensions
Length
43 Inch
Width
7.5 Inch
Details
Color
Chrome
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Linear
Lamp Included
Yes
Standards
Energy Efficient, UL (US/Canada) Listed
Fixture Wattage
25 W
Includes
Optional 6, 16, and 22-inch down rods available (max 10 feet), 10 feet of cord included
Color Temperature
3000K
Dimmable
Yes
Material
Stainless Steel
CRI
90
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.