
Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (Discontinued)
- Mfr # 20626GU-BS/OPL
- Zoro # G807663979
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20626GU-BS/OPL
Zoro #
G807663979
UPC #
641594161571
Country of Origin
China
Dimensions
Diameter
15 Inch
Details
Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
Spiral (FL)
Voltage
120v
Dimmable
No
Item
Flush Mount
Fixture Lens Material
Glass
Lamp Included
No
Fixture Wattage
39 W
Housing Material
Steel
Lighting Certification
Energy Efficient, UL (US/Canada) Listed
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.