
Cobalt, Flush Mount, Matte Black Finish, Opal Glass (Discontinued)
- Mfr # 20626-MBL/OPL
- Zoro # G407664062
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20626-MBL/OPL
Zoro #
G407664062
UPC #
641594244885
Country of Origin
China
Dimensions
Diameter
15 Inch
Details
Mounting
Ceiling
Housing Finish
Matte Black
Lamp Type
A-19 (INC)
Voltage
120v
Dimmable
Yes
Item
Flush Mount
Fixture Lens Material
Glass
Lighting Certification
UL (US/Canada) Listed
Housing Material
Steel
Fixture Wattage
150 W
Lamp Included
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.