Zoro Homepage

Cobalt, LED Flush Mount, Brushed Steel Finish, Opal Glass

  • Mfr # 20625LEDD-BS/OPL

  • Zoro # G707664298


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1440 Lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20625LEDD-BS/OPL
Zoro #
G707664298
UPC #
641594200379
Country of Origin
China

Dimensions

Diameter
13 Inch

Details

Mounting
Ceiling
Housing Finish
Brushed Steel
Lamp Type
LED SSL (DLED)
Voltage
120v
Lumens
1440 Lm
Dimmable
Yes
Item
Flush Mount
Color Rendering Index
90
Color Temperature
3000K
Lighting Certification
Alternative Lamping Available (CFL), Energy Efficient, Energy Star, UL (US/Canada) Listed
Lamp Included
Yes
Housing Material
Steel
Fixture Lens Material
Glass
Fixture Wattage
17 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.