Odyssey 4 Light Chandelier 24 In. Textured Black & Polish Nickel
- Mfr # F4295-TBK/PN
- Zoro # G815449565
product price:Â
$
1,252.00
/ea
Free Shipping & Returns
Key Features
Fixture Wattage
60W
Height
29 in
Includes
Fixture, Hardware
Bulb Included
No
Standards
UL Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4295-TBK/PN
- Zoro #
- G815449565
- UPC #
- 782042464636
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 60W
- Finish
- Textured Black & Polish Nickel
- Includes
- Fixture, Hardware
- Bulb Included
- No
- Standards
- UL Dry
- Material
- Hand-Worked Iron
- Voltage
- 120V
- Number of Lights
- 4
- Battery Included
- No
- Socket Count
- 4
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
Dimensions
- Height
- 29 in
- Length
- 24 in
- Canopy Width
- 6 in
- Width
- 24 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.