
Conga, LED Flush Mount, Matte Black Finish, Opal Glass (Discontinued)
- Mfr # 50080LEDDLP-MBL/OPL
- Zoro # G607664084
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50080LEDDLP-MBL/OPL
Zoro #
G607664084
UPC #
641594246445
Country of Origin
China
Dimensions
Diameter
16 Inch
Details
Mounting
Ceiling
Housing Finish
Matte Black
Lamp Type
A-19 (RLED)
Voltage
120v
Lumens
1600 Lm
Dimmable
Yes
Item
Flush Mount
Lamp Included
Yes
Lighting Certification
ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20
Fixture Wattage
20 W
Color Temperature
3000K
Housing Material
Metal
Fixture Lens Material
Glass
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.