
Cove, Dual Voltage Outdoor LED Wall Mount, Bronze Finish, Acrylic Lens Acrylic
Mfr # 20105LEDMG-BRZ/ACR
Zoro # G607351755
product price:Â $150.00
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120-277v
Mounting
Wall
Lumens
800 Lm
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Lens Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20105LEDMG-BRZ/ACR
Zoro #
G607351755
UPC #
641594223156
Country of Origin
China
Dimensions
Width
12 Inch
Length
6.25 Inch
Details
Fixture Voltage
120-277v
Mounting
Wall
Lumens
800 Lm
Lighting Certification
ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade
Lens Material
Acrylic
Lamp Type
LED SSL (DLED)
Dimmable
No
Color Rendering Index
90
Housing Color
Bronze
Color Temperature
3000K
Hosuing Material
Metal
Item
Wall Mount
Lamp Included / Lamp Not Included
Lamp Included
Max. Fixture Wattage
15 W
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.