
Dive, LED Pendant, Shiny Black and Copper Finish (Discontinued)
- Mfr # 24881LEDDLP-SBL/CP
- Zoro # G907663961
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24881LEDDLP-SBL/CP
Zoro #
G907663961
UPC #
641594224245
Country of Origin
China
Dimensions
Diameter
11.5 Inch
Details
Color
Shiny Black and Copper
Lamp Type
ST19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Standards
Energy Efficient, Title 20, UL (US/Canada) Listed
Fixture Wattage
5 W
CRI
90
Dimmable
Yes
Color Temperature
2200K
Material
Metal
Lamp Included
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.