
Dive, LED Pendant, Shiny Black Finish, Copper (Discontinued)
- Mfr # 24881-SBL/CP
- Zoro # G407663867
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24881-SBL/CP
Zoro #
G407663867
UPC #
641594238563
Country of Origin
China
Dimensions
Diameter
11.5 Inch
Details
Color
Shiny Black
Lamp Type
ST19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Fixture Wattage
5 W
Standards
Energy Efficient, Title 20, UL (US/Canada) Listed
Dimmable
No
Material
Metal
Lamp Included
No
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.