
Dor, 1 Light Wall Sconce Vanity, Mirrored Stainless Steel Finish, Smoked Amber Glass (Discontinued)
- Mfr # 62345LEDD-MSS/SMAMB
- Zoro # G907663978
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62345LEDD-MSS/SMAMB
Zoro #
G907663978
UPC #
641594219364
Country of Origin
China
Dimensions
Width
5.25 Inch
Length
4.75 Inch
Details
Mounting Type
Wall
Dimmable
Yes
Fixture Voltage
120v
Finish
Mirrored Stainless Steel
Item
Vanity, Wall Sconce
Lamp Type
G9 (RLED)
Lamp Included
Yes
Lighting Certification
Energy Efficient, Title 20, UL (US/Canada) Listed
Fixture Wattage
5 W
Housing Material
Stainless Steel
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.