
Dor, 3 Light LED Vanity, Mirrored Stainless Steel Finish, Smoked Amber Glass (Discontinued)
- Mfr # 62346LEDDLP-MSS/SMAMB
- Zoro # G507663750
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62346LEDDLP-MSS/SMAMB
Zoro #
G507663750
UPC #
641594219203
Country of Origin
China
Dimensions
Length
22 Inch
Width
5.25 Inch
Details
Item
Vanity
Housing Finish
Mirrored Stainless Steel
Lamp Type
G9 (RLED)
Mounting
Wall
Voltage
120v
Color Temp.
3000K
Fixture Wattage
14 W
Housing Material
Stainless Steel
Dimmable
Yes
Lamp Included
Yes
Lighting Certification
Energy Efficient, Title 20, UL (US/Canada) Listed
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.