
Dor, Pendant, Mirrored Stainless Steel Finish, Smoked Amber Glass (Discontinued)
- Mfr # 62340LEDD-MSS/SMAMB
- Zoro # G007663939
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62340LEDD-MSS/SMAMB
Zoro #
G007663939
UPC #
641594219326
Country of Origin
China
Dimensions
Diameter
8 Inch
Details
Housing Finish
Mirrored Stainless Steel
Lamp Type
A-19 (RLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Lamp Included
Yes
Color Temperature
3000K
Includes
10 feet of clear coated cord included
Standards
Energy Efficient, Title 20, UL (US/Canada) Listed
CRI
84
Fixture Wattage
10 W
Material
Stainless Steel
Dimmable
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.