Zoro Homepage

Eclipse, Outdoor LED Wall Mount, Satin Finish, Opal Glass

  • Mfr # 20449LEDDLP-SAT/OPL

  • Zoro # G707351624


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
800 Lm
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20449LEDDLP-SAT/OPL
Zoro #
G707351624
UPC #
641594216028
Country of Origin
China

Dimensions

Length
9.25 Inch
Width
14 Inch

Details

Fixture Voltage
120v
Housing Finish
Satin
Mounting
Wall
Lumens
800 Lm
Color Temperature
3000K
Dimmable
Yes
Item
Wall Mount
Lamp Included / Lamp Not Included
Lamp Included
Max. Fixture Wattage
10 W
Color Rendering Index
90
Hosuing Material
Steel
Lamp Type
A-19 (RLED)
Lighting Certification
ADA, Energy Efficient, JA8-2019/Title 24, Title 20, UL (US/Canada) Listed
Lens Material
Glass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.