
Eternal, LED Pendant, White Finish, Acrylic Lens Acrylic (Discontinued)
- Mfr # 63982LEDD-WH/ACR
- Zoro # G307665329
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63982LEDD-WH/ACR
Zoro #
G307665329
UPC #
641594219173
Country of Origin
China
Dimensions
Diameter
23.75 Inch
Details
Color
White
Lamp Type
LED SSL (DLED)
Mounting
Ceiling
Voltage
120v
Item
Pendant
Material
Aluminum
Includes
10 feet of clear coated cord included
Lamp Included
Yes
Fixture Wattage
52 W
Dimmable
Yes
Color Temperature
3000K
CRI
90
Standards
Energy Efficient, UL (US/Canada) Listed
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.